Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Safety System Three Kit
Click to view available options
Includes:
Safety System 3 Closures with GL 45 to Solvent Bottle Adapter
Safety System 3 Closures without GL 45 Bottle Adapter
Description
Includes
- One three-hole cap, GL-45 with TFE/polypropylene O-ring and polypropylene screw collar
- One PBT solvent bottle adapter (GL-45) that converts the three-hole cap to fit standard 4L bottles
- One 2μm inlet/sparge filter with connections for 1/8 in. O.D. tubing
- Two flangeless ETFE nuts, 1/4-28 x 1/8 in., two flangeless ETFE ferrules, 1/8 in.
- One ETFE vent port plug, 1/4-28
- FEP PTFE tubing, 1/16 in. I.D. x 1/8 in. O.D. x 10 ft.
- Inlet/sparger filter's all-PEEK™ construction excellent for virtually all mobile phases
Specifications
For Use With (Equipment) | HPLC pump |
Includes | Safety System 3 Closures with GL 45 to Solvent Bottle Adapter |
Material | Glass |
No. per Case | 1 Cs. |
Thread Size (Metric) | GL 45 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction