Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Sample Vials Screw Thread KG-33 Borosilicate Glass
Shop All DWK Life Sciences Products

Click to view available options
Certifications/Compliance:
ASTM E438, Type I, Class A
ASTM Type I, Class A
Volume (English):
1 dr.
2.16 dr.
3.2 dr.
4.32 dr.
6.5 dr.
Description
- Glass sample vial includes unattached rubber-lined black phenolic closure
- Vial top has a screw thread finish
- Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
- High chemical resistance
Specifications
Specifications
| Classification | A |
| Material (Liner) | Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 8 mL |
| Thread Style | Screw |
| Volume (English) | 2.16 dr. |
| Closure Material | Phenolic |
| Closure Type | Screw Cap (Closed-top) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction