Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ 58° Addition Funnels
SDPSCI_ED

Catalog No. p-4017699 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric)Top:
5.5 cm
6.5 cm
7.5 cm
Diameter (Metric) Stem:
0.8 cm
Length (Metric) Stem:
6.5 cm
7.5 cm
15 cm
Capacity (Metric):
36 mL
60 mL
90 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Diameter (Metric) Stem Length (Metric) Stem Capacity (Metric)
S00171 6.5 cm 0.8 cm 6.5 cm 60 mL
S00170 5.5 cm 0.8 cm 6.5 cm 36 mL
S00172 7.5 cm 0.8 cm 7.5 cm 90 mL
S00168 7.5 cm 0.8 cm 15 cm 90 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S00171 Supplier DWK Life Sciences Supplier No. 5895065
Only null left
Add to Cart
Add to Cart

Fire polished long stems for long service life.

  • KIMAX™ KG-33 borosilicate glass
  • Heavy uniform walls and strong, molded rims
  • High resistance to chemical attack and mechanical and thermal shock

Compliance

Long-Stem Funnels: Designed from ASTM™ Specification E1095, Type I, Class B requirements.

Short-Stem Funnels: Designed from ASTM™ Specification E1095, Type I, Class A requirements.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 6.5 cm
Capacity (Metric) 60 mL
Diameter (Metric) Stem 0.8 cm
Material Borosilicate Glass
Angle 58°
Diameter (Metric) Filter 11 cm
Length (Metric) Stem 6.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.