Learn More
Description
- 300 Kimtech™ A7 Unitrax Pro™ Shoe Covers/Case; 3 Bags of 100 Covers; White;
- Non-Sterile; Double-Bagged; Small
- Dry particle and light splash protection
- High grip material provides better traction
- Enhanced design for improved fit and comfort
- Individually stamped sizing for optimal inventory control
Specifications
Specifications
| Size | Universal |
| Material | Poly-film |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | Low-skid |
| Resistance | Splash, Dry Particulates |
| Product Type | Controlled Environments Shoe Covers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.