Learn More
Description
- Made of soft, 100% nitrile that resists oils and a broad range of chemicals
- Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
- Chlorinated to remove powders used in manufacturing
- Subjected to multiple deionized water rinses and packaged in a cleanroom environment
- Proprietary processing used for lowest particle and ionic/elemental extractables
- ESD characteristics
- Tapered, beaded cuffs for reduced tearing and easy donning and doffing
- Ambidextrous
- Blue
Specifications
Specifications
| Certifications/Compliance | ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005.2 |
| Cleanroom Class | Class 10 (ISO 4) |
| AQL | 1.5 |
| Color | Blue |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 6.2 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.