Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Pure G5 Latex 10 in. Cleanroom Gloves

Catalog No. 113904A Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-390-4A Small
11-390-4B Medium
11-390-4C Large
11-390-4D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 11-390-4A Supplier Ansell Supplier No. 56805

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

G5 non-sterile latex gloves measure 10 in. in length and feature textured palms and fingertips for a secure grip. Recommended for Class 100/ISO 5 or higher critical environments.

  • Low in natural rubber proteins
  • Textured palm and fingers
  • Beaded cuff adds strength and makes donning easier
  • Ambidextrous
  • Thickness: 8.3 mil
  • Length: 10 in. (25 cm)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578
Certifications/Compliance (Europe) Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Natural
Exterior Finish No Texture
Hand Ambidextrous
Latex Free No
Material Latex
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model 56805
Series Kimtech™ Pure G5
Length (English) 10 in.
Length (Metric) 25.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.