Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Pure G5 Sterling™ Cleanroom Nitrile Gloves

Catalog No. 17986009 Shop All Ansell Products
Change view
Click to view available options
Size:
Large
Large+
Medium
Small
X-Large
X-Small
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-986-009 Medium
17-986-007 X-Small
17-986-008 Small
17-986-010 Large
17-986-011 Large+
17-986-012 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-986-009 Supplier Ansell Supplier No. 98186
This item is not returnable. View return policy

Non-sterile gloves offer a comfortable fit and feature textured fingertips for a secure grip, dexterity, and tactile sensitivity. Recommended for ISO Class 5 or higher cleanroom environments.

Non-sterile gloves offer a comfortable fit and feature textured fingertips for a secure grip, dexterity and tactile sensitivity. Recommended for ISO Class 5 or higher cleanroom environments.

  • Latex-free glove with the dexterity and sensitivity of latex
  • Recommended for ISO Class 5 or higher cleanrooms
  • Static dissipative in use
  • Textured fingertips
  • Beaded cuff
  • Non-sterile, powder free
  • Ambidextrous with high tack/grip
  • Applications: Semiconductor, medical device, flat panel display, pharmaceutical, disk drive manufacturing and electronics
TRUSTED_SUSTAINABILITY

Specifications

Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Gray
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 98186
Series Kimtech™ G5
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.