Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Spectrum™ Powder Free Nitrile Gloves

Catalog No. 19005140 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-005-140 Medium
19-005-139 Small
19-005-141 Large
19-005-142 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-005-140 Supplier Ansell Supplier No. 62821
This item is not returnable. View return policy

Protect processes and enhance sustainability with Kimtech™ Spectrum™ Nitrile Exam Gloves, ideal for today's laboratory needs.

  • Textured fingertips for enhanced grip capabilities
  • Blue nitrile gloves with 4.7 mil fingertips
  • Ambidextrous design can be worn on either hand
  • Recyclable via The RightCycle™ Program
  • Silicone free
TRUSTED_SUSTAINABILITY

Specifications

Chemotherapeutic Rated No
Applications Laboratory
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Medium
Series 6282
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.