Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Sterile Sterling 9.5 in. Nitrile Gloves

Catalog No. 19188591 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-188-591 Large
19-188-589 Small
19-188-590 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-188-591 Supplier Ansell Supplier No. 53132
This item is not returnable. View return policy

Sterile exam gloves combine the sensitivity of latex with the protection and strength of nitrile. Gray thin mil thickness provides tactile sensitivity for a variety of applications.

  • Comfortable nitrile glove delivers protection and cleanliness
  • Thin mil gray gloves (3.5 mil) are ambidextrous and powder free
  • AQL of 1.5
  • Beaded cuffs and textured fingertips
  • Tested for use with 12 chemotherapy drugs and 4 hormones, per ASTM D6978-05
  • Tactile sensitivity of latex, but are not made with natural rubber latex
  • Innovative box has two separate openings (smaller for when box is full and a larger opening for easier access) to help control over-dispensing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM, ISO 9001
Applications Healthcare, Laboratory
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.08 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Sterility Sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.08 mm
Model 53132
Series Kimtech™ Nitrile
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.