Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kinematica HMC Europe Vertical Autoclave Baskets
Click to view available options
Model:
Long basket with closed bottom
Stackable basket
Wire mesh basket
Wire mesh basket with bottom
With collecting pan
Dimensions (Dia. x H):
225 x 250 mm
280 x 225 mm
280 x 260 mm
338 x 235 mm
345 x 220 mm
345 x 310 mm
345 x 455 mm
390 x 290 mm
390 x 380 mm
Capacity (Metric):
110 L
25 L
50 L
80 L (Total), 50 L (Nominal)
85 L
Description
For use with the HMC-HG and HMC-HV autoclaves.
Specifications
Specifications
Diameter (Metric) Interior | 315 mm |
Diameter (English) Outside | 13.3 in. |
Diameter (Metric) Outside | 345 mm |
Capacity (English) | 13.2/21.13 gal. |
Capacity (Metric) | 80 L (Total), 50 L (Nominal) |
For Use With (Equipment) | HG 80 autoclave |
Height (English) Exterior | 12.2 in. |
Height (Metric) Exterior | 310 mm |
Model | Wire mesh basket |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction