Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica HMC Europe Vertical Autoclave Baskets

Catalog No. 08451424
Click to view available options
Model:
Long basket with closed bottom
Stackable basket
Wire mesh basket
Wire mesh basket with bottom
With collecting pan
Dimensions (Dia. x H):
225 x 250 mm
280 x 225 mm
280 x 260 mm
338 x 235 mm
345 x 220 mm
345 x 310 mm
345 x 455 mm
390 x 290 mm
390 x 380 mm
Capacity (Metric):
110 L
25 L
50 L
80 L (Total), 50 L (Nominal)
85 L

With this item you can easily and safely bring your sterilized goods into and out of the autoclave; we offer baskets in various sizes, with and without bowl or closed cans with and without holes.

For use with the HMC-HG and HMC-HV autoclaves.

Specifications

Diameter (English) Outside 11 in.
Diameter (Metric) Outside 280 mm
Capacity (English) 13.2 gal.
Capacity (Metric) 50 L
For Use With (Equipment) HV 50 autoclave
Height (English) Exterior 8.85 in.
Height (Metric) Exterior 225 mm
Model With collecting pan
Material Stainless Steel
Dimensions (Dia. x H) 280 x 225 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.