Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica Polytron™ PT3100D Homogenizer Motors

Catalog No. p-4701885 Shop All Kinematica Products
Change view
Click to view available options
Voltage:
100/120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
08-451-731 230 V
08-451-730 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 08-451-731 Supplier Kinematica Supplier No. 11010121
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Power cord, PC software, RS-232/USB connection cable

For applications requiring high reproducibility and scaling up. The fully digitized control and regulation system is very easy to operate. The illuminated LCD display shows all the parameters, which can be changed with the membrane keypad.

  • Easy operation with an on/off switch and membrane keypad
  • Digital speed control for long equipment life
  • Protection against overheating, overload and blocking
  • Speed stability even with changes in viscosity
  • Easy to adjust motor height (depending on stand)
  • Aggregates quickly switched with Click and Go coupling
  • Easy aggregate clean-up with EasyClean Design

Specifications

  • Drive Coupling: Aggregates with F coupling
  • Noise level (drive without aggregate): 66 dB(A) at 25,000 rpm; 73 dB(A) at 30,000 rpm
  • Motor: Universal with carbon brushes
  • Drive Power: 1200w
  • Dimensions (L x W x H): 24 x 13 x 26.5cm
  • Weight: 3.9kg

Note: Stand ST-F10/600 is not included (sold separately).

Specifications

Speed 30,000 rpm
Voltage 230 V
Hertz 60 Hz
Capacity (Metric) 10 L
Volume Range (Metric) 0.1 mL to 10 L
For Use With (Application) Homogenization
For Use With (Equipment) PT3100D
Includes 230 V EU power cord, RS-232/USB connection cable
Model PT 3100 D, 230 V
Noise Level 66 dBA at 25,000 rpm, 73 dBA at 30,000 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.