Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinesis™ Omnifit™ Pressure-rated Glass Bottle

Catalog No. of3406
Click to view available options
Capacity (Metric):
1000 mL

Clear 1L glass bottles pressure rated to -1/+1.5 bar

  • GL45 thread bottles suitable for suitable for either vacuum or positive pressure applications
  • Indelible volumetric markings
  • Chemically-resistant borosilicate glass

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Clear
Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.