Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Kjeldahl Sample Tubes
SDP

Catalog No. p-9663003 Shop All BUCHI Products
Click to view available options
Capacity (Metric):
300 mL
500 mL
Quantity:
4/Pk.
Each

Catalog No. 05-405-657

Supplier: BUCHI 043982

Only null left
Add to Cart
Add to Cart

Sample tubes for standard Kjeldahl are suitable for most applications.

  • Precision joint: tightness, avoid fume leaks
  • Constricted condensation zone; no splashing
  • Wider diameter; reduced foaming
  • Thicker glass wall, longer lifetime

Specifications

For Use With (Application) Low Nitrogen/Protein Content Samples, or Strongly Foaming Samples
Type Sample Tube
Capacity (Metric) 500 mL
Quantity 4/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.