Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Scott™ Essential™ Coreless Standard Roll Bulk Toilet Paper

Catalog No. 17100406
Click to view available options
Dimensions (L x W):
20.375 x 15.875 in.

Gives your office a premium washroom experience and allows fewer refills, less waste and easy maintenance. As a premium coreless bath tissue with high capacity features, each roll is nearly 15% longer than standard bath tissue rolls.

Provides reliable balance of efficiency, performance and value. Scott™ Essential Coreless Standard Roll Toilet Paper gives your office a premium washroom experience and allows fewer refills, less waste and easy maintenance.

  • As a premium coreless bath tissue with high capacity features, each roll is nearly 15% longer than standard bath tissue rolls.
  • As an environmentally friendly toilet tissue, it eliminates the cardboard core and paper wrap, meets EPA standards, and is FSC™ certified.
  • Can be used in most coreless toilet paper commercial dispensers.
  • Offering Scott™ Essential products in your business lets people know you care enough to provide the very best, giving guests an at home experience, away from home.
  • Scott™ Essential Coreless Standard Roll Toilet Paper is compatible with The Kimberly-Clark Professional™ ICON™ dispensing system with interchangeable faceplate technology - available for paper towels, skin care, and toilet paper dispensers found in the ICON collection.

Specifications

Product Type Bathroom Tissue
Length (English) 20.375 in.
Length (Metric) 20.375 in.
Width (English) 15.875 in.
Width (Metric) 15.875 in.
Material Tissue
Dimensions (L x W) 20.375 x 15.875 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.