Learn More
Ansell KleenGuard™ A50 Breathable Splash & Particle Protection Coveralls - Hooded / White
Shop All Ansell ProductsDescription
- Breathable splash and particle protection coveralls
- Respirator fit hood
- Reflex™ sizing for more comfortable fit and less rip outs
- Passes EN1149-5 criteria for anti-static materials
- EU Complex design
- Passes testing for Category III, Type 5 & Type 6 protection
- Passes EN 1073-2 approved for radioactive dust protection
- Two-way zipper for quick, easy access to work clothes
- Low lint
- Thumb loops prevent sleeves from riding up and provide increase wrist protection
- Elastic wrists and ankles.
- White
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Elastic, Respirator Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.