Learn More
Ansell KleenGuard™ A60 Bloodborne Pathogen and Chemical Splash Protection Lab Coats
Shop All Ansell ProductsDescription
- Patented three-layer fabric construction
- Middle layer is a breathable microporous film that offers resistance against many liquids and dry particulates while also allowing heat and sweat vapor to escape
- Outer layers are a cloth-like yet tough and abrasion-resistant spunbond polypropylene
- Snap-front, with chest and hip pocket
Compliance
Fabric passes ASTM F1670/F1671 testing for penetration of blood, bodily fluids, and bloodborne pathogens.
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | Polypropylene, Microporous Film |
| Color | Blue |
| Closure Type | Snaps |
| Disposable | Single-use |
| No. of Pockets | 2 |
| Seam Type | Serged |
| Size (English) Chest | 27 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.