Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ Calico Safety Glasses
KleenGuard™ Calico Safety Eyewear are a lightweight with wrap around and anti-fog protection in a stylish and comfortable design.
$33.69
Specifications
Lens Coating | Anti-fog, Impact-resistant, UV-treated |
---|---|
Certifications/Compliance | EN166 1FT, CSA, ANSI Z87.1+ |
For Use With (Application) | Areas where there's a high risk for airborne debris |
Frame Color | Black |
No. per Case | 12 pairs/Cs. |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
17-000-253
|
Ansell
25675 |
Smoke |
Each for $33.69
Case of 12 EA for $404.31
|
|
|||||
19-170-104
|
Ansell
25674 |
Amber | N/A | N/A | N/A | ||||
Description
- Wraparound design and impact-resistant lenses
- Interchangeable head strap and temples allow customizatio for a closer fit or enhanced comfort
- Lenses feature EN166 N anti-fog coating and fog shield
- Cushioned brow bar for additional comfort and ventilation
- Lens options include:
- Amber anti-fog lenses with light gathering properties ideal for low-light and low-contrast environments
- Smoke anti-fog lenses ideal for bright, sunny days to reduce glare
Specifications
Anti-fog, Impact-resistant, UV-treated | |
Areas where there's a high risk for airborne debris | |
12 pairs/Cs. |
EN166 1FT, CSA, ANSI Z87.1+ | |
Black | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title