Learn More
Description
- Meet ANSI Z87.1+ standards for high impact in personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- 10 base curve
- TAA compliant
- Recyclable via The RightCycle Program
- Lens options include:
- Amber polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
- Blue mirror lenses for bright, sunny days reduce glare; Ideal for outdoor use
Specifications
Specifications
| Lens Coating | Impact-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1+ |
| Lens Tint | Blue, Mirror |
| For Use With (Application) | Safety sunglasses |
| Frame Color | Black |
| No. per Case | 12 pairs/Cs. |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| UV Protection | 0.999 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.