Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ Element™ Safety Glasses
KleenGuard™ Element™ Safety Eyewear are lightweight and offer frameless styling in a metal-free design, complete with screwless hinges.
Specifications
Lens Coating | Impact-resistant, UV-treated |
---|---|
Certifications/Compliance | ANSI Z87.1+ |
Frame Color | Black |
No. per Case | 12 pairs/Cs. |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | For Use With (Application) | Price | Quantity & Availability | ||||
19-005-087
|
Ansell
29094 |
Amber | General-purpose eye protection | N/A | N/A | N/A | |||
19-005-088
|
Ansell
29110 |
Blue, Mirror | Safety sunglasses | N/A | N/A | N/A | |||
Description
- Meet ANSI Z87.1+ standards for high impact in personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- 10 base curve
- TAA compliant
- Recyclable via The RightCycle Program
- Lens options include:
- Amber polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
- Blue mirror lenses for bright, sunny days reduce glare; Ideal for outdoor use
Specifications
Impact-resistant, UV-treated | |
Black | |
Polycarbonate | |
0.999 |
ANSI Z87.1+ | |
12 pairs/Cs. | |
Plastic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title