Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ G10 Comfort Plus™ Gloves
GREENER_CHOICE

Catalog No. 17000229 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-000-229 Small
17-000-228 X-Small
17-000-230 Medium
17-000-231 Large
17-000-232 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-000-229 Supplier Ansell Supplier No. 54186
Add to Cart
Add to Cart
This item is not returnable. View return policy

KleenGuard™ G10 Comfort Plus™ Gloves are available in a variety of sizes, are powder free, touchscreen compatible, and are not made with natural rubber latex.

KleenGuard™ G10 Comfort Plus™ Nitrile Gloves feature a beaded cuff (for easy donning), textured fingertips (for dexterity and grip) and 4 mil thickness for comfort and ease of movement.

They come in a variety of sizes, are powder free, touchscreen compatible, and are not made with natural rubber latex.

These food grade gloves meet US FDA regulations for food handling and food prep, and they are also good for general manufacturing, food service, electrical assembly, electrical contracting, painting, aluminum die casting and automotive uses.

  • 1000 KleenGuard ™ G10 Comfort Plus™ Nitrile Gloves (10 cartons of 100)/Case
  • These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications
  • Comfortable, protective and user-friendly: textured fingertips (for dexterity), 9.5 in. length, and beaded cuff (easy donning)
  • These gloves feature an advanced formulation delivers superior strength and tactile sensitivity
  • G10 Comfort Plus™ Blue gloves can be recycled via the RightCycle™ Program
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free No
Applications Industrial
AQL 2.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free No
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Size Small
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.