Learn More
Description
- Smoke lenses are ideal for outdoor use
- Sporty, flexible, lightweight design that your employees will be happy to wear
- Neck cord included
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection and are hard coated for scratch resistance
- FLEX-DRY™ nosepiece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
- Recyclable via The RightCycle Program
Specifications
Specifications
| Lens Coating | Impact-resistant, UV-treated |
| Lens Type | Magnifying |
| Certifications/Compliance | ANSI Z87.1+ |
| Lens Tint | Smoke |
| For Use With (Application) | Safety sunglasses with diopters |
| Frame Color | Black |
| Magnification Power | +2.00 |
| No. per Case | 12 pairs/Cs. |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
