Learn More
Description
- Sporty, flexible, lightweight design
- Optional Anti-Fog coating prevents fogging; ideal for humid environments and temperature variances
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Patented FLEX-DRY™ nosepiece is designed to be flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose
- Recyclable via The RightCycle Program
- Lens options include:
- Smoke tint lenses with outer blue mirror finish coating is ideal for outdoor use where sunlight can cause eyestrain and fatigue
- Copper blue shield lenses have a light brown tint and are designed to filter out blue light for enhanced sharpness and depth perception; ideal for low-light conditions
- Bronze lenses provide visual definition with increased contrast and enhanced contours in most light conditions
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
- IRUV Shade 3 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like light cutting and brazing
- IRUV Shade 5 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like medium cutting brazing
- Brown polarized lenses are effective for filtering scattered blue light to improve depth perception and contrast; ideal for outdoor use
Specifications
Specifications
| Lens Coating | Impact-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1+ |
| Lens Tint | Blue, Mirror, Smoke |
| Product Type | Safety Glasses |
| For Use With (Application) | General-purpose eye protection |
| Frame Color | Black |
| No. per Case | 12 Pairs/Cs. |
| Material | Plastic |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

