Learn More
Ansell KleenGuard™ V40 Maxfire™ Small Safety Eyewear
Same contemporary styling as the KleenGuard Maxfire safety glasses, but smaller to fit smaller, slimmer heads. Flexible click-to-fit temples and adjustable nose pad allows for fit and lens angle to be customized for user comfort.
Supplier: Ansell 38498
View more versions of this product
Description
- Wearers can adjust the angle of the lens for each work application
- Glsses feature 5-position click-to-fit temples for a personalized fit
- Built-in comfort features including an adjustable nose pad and soft rubber inserts on the brow, temples and along the ear
- Premium anti-scratch (EN 166 K Rating) and anti-fog (EN 166 N Rating) properties
- Metal-free design (with screw-less hinges) helps minimize electrical transference risk
- Meet ANSI Z87.1+ standards for high impact
- Polycarbonate lenses provide 99.9% UVA / UVB / UVC protection

Specifications
Anti-fog | |
Clear | |
Black |
Meets ANSI Z87.1+ standards for high impact (38498-00 meets ANSI Z87.1+2010 and 38498-01 meets ANSI Z87.1+2015) | |
Safety Eyewear | |
Black frame with red tips |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.