Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KM ACT Wipers

Catalog No. p-4507551
Encompass
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-607-708 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-607-708 Supplier KM ACT Supplier No. KM6612L
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for cleanroom applications where particles must be controlled

  • Non-woven
  • Gamma sterilized
  • Weight: 60g (2.1 oz.)
  • Thickness: 290um

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.4 cm
Width (English) 12 in.
Width (Metric) 30.4 cm
Material Polyester Cellulose
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For cleanroom applications
Sterility Sterile
Thickness (Metric) 290 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.