Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Knee Space Panels for Apron Rails
GREENER_CHOICE

Catalog No. p-7114174 Shop All Fisherbrand Products
Click to view available options
Height (English):
27.6 in.
32.6 in.
35.1 in.
Width (English):
12 to 48 in.
12 to 72 in.
30 in.
36 in.

Fisherbrand™ Knee Space Panels for Apron Rails are to be used with Apron Rails. The knee space panel closes off the casework to the wall to create a clear sitting or standing space under the work surface.

Compliance

SEFA 8

Specifications

Product Type Knee Space Panel
Width (Metric) 30.5 to 121.9 cm
Includes Slip Fit Trim Angle
Depth (English) 2 in.
Height (English) 27.6 in.
Color White
Depth (Metric) 5.1 cm
Height (Metric) 70.1 cm
Width (English) 12 to 48 in.
Material Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.