Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KNF™ FLEXPAK Antistatic Cleanroom Bags

Click to view available options
Dimensions (L x W):
36 x 36 in.
48 x 48 in.
60 x 48 in.
60 x 60 in.
72 x 48 in.
72 x 60 in.
96 x 60 in.
96 x 72 in.
96 x 84 in.
96 x 96 in.
120 x 72 in.
156 x 96 in.
132 x 108 in.
Quantity:
1 Ea.
10/Cs.
Description
Flat construction.
- 6mil thick
- Tough yet flexible
- Exhibits low water vapor transmission rate and good electrical properties
Certifications
Meets NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.
Compliance
Suitable for ISO Class 5 cleanroom environments
Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number |
Color | Clear |
Disposable | Single-use |
Material | Polyethylene |
Quantity | 1 Ea. |
Thickness (English) | 6 mil |
Dimensions (L x W) | 60 x 48 in. |
Length (English) | 60 in. |
Length (Metric) | 153 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction