Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Nylon Cleanroom Bags
SDP

Catalog No. p-3649461
Click to view available options
Width (English):
4 in.
12 in.
18 in.
24 in.
48 in.
Length (English):
15 in.
10 ft.
500 ft.

Strong and flexible for maximum resistance

  • Holds up under elevated temperatures
  • Superior gas barrier properties
  • Extremely oil and grease resistant
  • Abrasion, wear and puncture resistant
  • Autoclavable and used in pharmaceuticals

All nylons absorb a certain level of water from the atmosphere and the equilibrium point of their moisture absorption depends on relative humidity.

Certifications

FDA approved for use with food

Specifications

Material Nylon
Thickness (English) 0.002 mil
Dimensions (L x W) 500 x 48 in. (152.4 m x 121.92 cm)
Length (Metric) 152.4 m
Width (English) 48 in.
Width (Metric) 121.92 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.