Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Cleanroom Sheets
SDP

Catalog No. p-3649475
Click to view available options
Length (English):
36 in.
60 in.
72 in.
84 in.
96 in.
108 in.
156 in.
168 in.
Width (English):
24 in.
48 in.
60 in.
72 in.
84 in.
96 in.
108 in.
120 in.

Catalog No. 19-130-2163

Supplier: KNF™ FLEXPAK 020500976

Only null left
Add to Cart
Add to Cart

Specifications

Material Polyethylene
Dimensions (L x W) 168 x 120 in. (426.7 x 304.8 cm)
Length (English) 168 in.
Length (Metric) 426.7 cm
Width (English) 120 in.
Width (Metric) 304.8 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.