Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Polyethylene Zip Bags
SDP

Catalog No. p-3649489
Click to view available options
Length (English):
10 in.
12 in.
Width (English):
6 in.
10 in.
12 in.
13 in.
Thickness (English):
2 mil
4 mil

Excellent all-purpose packaging bags

  • Tough yet flexible
  • Zip closure
  • Easily heat-sealed
  • Strong puncture-resistance
  • Low water-vapor transmission rate
  • Good electrical properties
  • Amine-free anti-static agent
  • Chemically resistant to most solvents

Certifications

FDA approved for use with food

Specifications

Certifications/Compliance FDA Approved for use with food
Closure Type Zip Closure
Material Polyethylene
Thickness (English) 2 mil
Length (English) 10 in.
Width (English) 6 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.