Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KNF™ FLEXPAK Polyethylene Zip Bags

Click to view available options
Width (English):
6 in.
10 in.
12 in.
13 in.
Thickness (English):
2 mil
4 mil
Length (English):
10 in.
12 in.
Description
- Tough yet flexible
- Zip closure
- Easily heat-sealed
- Strong puncture-resistance
- Low water-vapor transmission rate
- Good electrical properties
- Amine-free anti-static agent
- Chemically resistant to most solvents
Certifications
FDA approved for use with food
Specifications
Specifications
| Certifications/Compliance | FDA Approved for use with food |
| Closure Type | Zip Closure |
| Material | Polyethylene |
| Thickness (English) | 4 mil |
| Width (English) | 13 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction