Learn More
KNF Neuberger Mini LABOPORT™ UN816 Vacuum Diaphragm Pump
Shop All KNF Neuberger ProductsDescription
No metal or coated-metal parts within the Ryton™ pump heads; prevents pitting and corroding. Structured PTFE diaphragms supply consistent, reliable vacuum levels; not dependent on water pressure or temperature. Kalrez™ valves exhibit high tolerance to occasional liquid condensate, so a trap is not required except in those applications where large volumes of liquid are anticipated.
- Oil-free
- Low maintenance
- Small footprint; requires little bench space
- Available as stand alone or with vacuum gauge/regulator assembly
- Ideal for solvent filtration and degassing, and vacuum desiccation
Order Info
For all 115 V/60 Hz Laboport pumps, 230 V/50 Hz configurations are also available. For Dry Ice Cold Trap, search Cat. No. 13-878-57 or contact a Fisher Scientific™ Customer Service Representative).
Specifications
Specifications
| Max. Vacuum | 15 torr |
| Electrical Requirements | 115 V 60 Hz |
| Dimensions (L x W x H) | 361 x 90 x 141 mm (14.2 x 3.5 x 5.6 in.) |
| Model | UN816.3KTP |
| Flow Rate | 16 L/min. |
| Frequency | 60 Hz |
| Pump Type | Diaphragm Vacuum Pump |
| Enclosure Rating | IP20 |
| Applications | Filtration |
| Maximum Pressure | 7.4 psig |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.