Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger Mini LABOPORT™ UN86KTP Diaphragm Vacuum Pump

Catalog No. p-158825 Shop All KNF Neuberger Products
Change view
Click to view available options
Model:
UN86KT.45P
UN86KTP
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
13-878-50 UN86KT.45P
13-878-38 UN86KTP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-878-50 Supplier KNF Neuberger Supplier No. 077409/208320
Only null left
Add to Cart
Add to Cart

UN86 diaphragm pumps are single head, dry running devices used in a wide range of laboratory applications. They transfer, compress and pump down without contamination. The heart of these very compact pumps is a KNF structured diaphragm.

No metal or coated-metal parts within the Ryton™ pump heads; prevents pitting and corroding. Structured PTFE diaphragms supply consistent, reliable vacuum levels; not dependent on water pressure or temperature. Kalrez™ valves exhibit high tolerance to occasional liquid condensate, so a trap is not required except in those applications where large volumes of liquid are anticipated.

  • 120 Torr Ultimate Vacuum
  • 5.5 L/min. Flow Rate
  • Oil-free
  • Low maintenance
  • Small footprint; requires little bench space
  • Available as stand alone or with vacuum gauge/regulator assembly
  • For bottle top filtration and disposable filtration flasks <500 mL

Order Info

For all 115 V/60 Hz Laboport pumps, 230 V/50 Hz configurations are also available. For Dry Ice Cold Trap, search Cat. No. 13-878-57 or contact a Fisher Scientific™ Customer Service Representative).

Specifications

Max. Vacuum 120 torr
Includes Vacuum gauge and regulator assembly
Electrical Requirements 115 V 60 Hz
Model UN86KT.45P
Flow Rate 5.5 L/min.
Frequency 60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP20
Applications Solid Phase Extraction
Maximum Pressure 36 psi
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.