Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KNF Neuberger LIQUIPORT™ NF300 and NF1.300 Series Diaphragm Liquid Pump
Shop All KNF Neuberger Products
Click to view available options
Model:
NF1.300FT.18RC
NF1.300FT.18S
NF1.300KT.18RC
NF1.300KT.18S
NF1.300TT.18RC
NF1.300TT.18S
NF300FT.18RC
NF300FT.18S
NF300KT.18RC
NF300TT.18RC
NF300TT.18S
Material:
PP Head
PTFE Head
PVDF Head
Description
Flow rate of 0.5 to 3 L/min.
Pumps are self-priming, maintenance-free and will operate dry indefinitely without damage. Select the best pump based on the desired flow rate, maximum outlet pressure and the wetted materials.
- Premium corrosion resistance
- Manual front-panel flow rate control
- Pressure limit protection
- No metal wetted parts to corrode
- Reliable splash-proof housing
- Models are offered with either PP, PVDF or PTFE pump head material depending on the liquid being transferred
- All models feature PTFE diaphragms and FFPM valves
NF300 has a maximum pressure of 1 bar and NF1.300 has a maximum pressure of 4 bar.
- Three considerations for any liquid diaphragm application:
- The inlet of pump should not be lower than the level of liquid being transferred
- An inlet filter is required if media contains particulates or fibers larger than 50 microns
- Pulsation varies between specific pump models
Order Info
For 100/230 V, 50/60 Hz.
Specifications
Specifications
Electrical Requirements | 100/230 V, 50/60 Hz |
Dimensions (L x W x H) | 160 x 104 x 188 mm (6.3 x 4.1 x 7.4 in.) |
Material | PP Head |
Model | NF1.300KT.18S |
Flow Rate | 0.5 to 3 L/min. |
Frequency | 50/60 Hz |
Pump Type | Diaphragm Vacuum Pump |
Enclosure Rating | IP65 |
Applications | Pharmacology |
Maximum Pressure | 4 bar |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction