Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Knife, Standard Grade Disposable, 10 pack
SDP

Catalog No. p-7138007 Shop All Mopec Products
Click to view available options
Length (English) Blade:
4 in.
6 in.
8 in.
10 in.
12 in.
Length (English):
8.5 in.
10.5 in.
12.5 in.
14.5 in.
16.5 in.

Disposable Mopec autopsy knives may be sharpened for a longer lasting edge. Non-slip handle ensures accurate dissection.

  • Disposable
  • May be sharpened for a longer lasting edge.
  • Non-slip handle ensures accurate dissection.

Specifications

Blade Material Stainless Steel
Product Type Standard Dissecting Knife
For Use With (Application) Dissection Labs
Handle Type Non-slip
Length (English) Blade 4 in.
Length (Metric) Blade 102 mm
Length (English) 8.5 in.
Disposable Single-use
Quantity 10/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.