Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Knife Switch with Binding Posts
SDPSCI_ED

Catalog No. p-200007177
Change view
Click to view available options
Style:
Single Pole Single Throw
Catalog No. Style
S00367 Single Pole Single Throw
1 options

Catalog No. S00367

Supplier: American Scientific 314723

This knife switch is used for electrical control, ensuring precise circuit connection and disconnection. This tool is ideal for use in the classroom, or any situation where circuitry is demonstrated.

  • Solid construction: Mounted on a durable Bakelite plastic base, this knife switch stands up to frequent use and wear
  • Easy to operate: This switch allows visible connection for easy use and precise circuit control
  • Screw-Type Binding Posts: Allows for simple attachment of wires and easy adjustment
  • Electrical Requirements: 12 V, 1 A

Specifications

Product Type Knife Switch
For Use With (Equipment) Electric circuits
Length (English) 2.9 in.
Length (Metric) 7.3 cm
Material Bakelite Plastic
Voltage 12 V
Autoclavable Not Autoclavable
Amperage 1 A
Color Silver/Black
Dimensions (L x W x H) 7.3 x 3.4 x 3 cm
Electrical Requirements 12 V
Height (English) 1.2 in.
Height (Metric) 3 cm
Length (English) Blade 2.5 in.
Style Single Pole Single Throw
Width (English) 1.4 in.
Width (Metric) 3.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.