Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont Industrial™ Knifehandler White Glove
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Whizard™ Knifehandler's single-end yarn construction offers the highest ratio of cut protection to thickness available.
- Our unique patented combination of ultra-high strength fibers and stainless steel provides heavy duty protection from lacerations while maintaining softness, comfort and dexterity.
- Knifehandler gloves have excellent thermal properties that keep hands warm and comfortable.
- Breathable fabric increases circulation of air and helps to reduce perspiration.
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | White |
Cut Resistance Rating | ANSI A9 |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Ultra-high Strength Fibers and Stainless Steel |
Product Type | Cut-resistant Gloves |
Size | Medium |
Gender | Unisex |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction