Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument Copper Strip Tarnish Test Accessories
SDP

Catalog No. p-4463124
Encompass
Click to view available options
Product Type:
Copper Corrosion Standard Strip
Copper Test Strip

Catalog No. KL-K25080

Supplier: Koehler™ Instrument K25080

Only null left
Add to Cart
Add to Cart

Various accessories associated with Copper Strip Tarnish Test

  • For use with K25330 Copper Strip Tarnish Test Apparatus

Compliance

Items conform to ASTM D4048 Specifications

Specifications

Product Type Copper Test Strip
Material Copper
Finish Polished
Certifications/Compliance ASTM
For Use With (Application) Designed for immersing in samples of petroleum-based products such as lubricating oil to assess corrosivity which conforms to astm specifications
For Use With (Equipment) Koehler™ K25339 copper strip tarnish test apparatus
Dimensions (L x W) 2.95 x 0.49 in. (7.5 x 1.25 cm)
Length (English) 2.95 in.
Length (Metric) 7.5 cm
Width (English) 0.49 in.
Width (Metric) 1.25 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.