Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ 105° Bent Distillation Adapter with Tapered Drip Tube, 14/20 ST Joint

Click to view available options
Standard Taper Joint No.:
14/20
Description
- Standard Taper outer joint at top
- Tapered drip tube extends into open receivers
- Standard taper joint 14/20
- 65mm Height, 65mm Width
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications
Specifications
Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
Height (English) | 2.55 in. |
Height (Metric) | 65mm |
Includes | Tapered drip tube |
Material | Borosilicate Glass |
Product Type | Distillation Bent Adapter |
Standard Taper Joint No. | 14/20 |
Width (English) | 2.55 in. |
Width (Metric) | 65mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction