Learn More
DWK Life Sciences Kimble™ Kontes™ Airless-Ware PTFE Plug Septum Inlet Adapter
Shop All DWK Life Sciences Products

Description
- Sidearm has a 2mm bore
- PTFE stopcock
- Port
- Septum stopper
- 24/40 joint
- 80mm height above ground joint
- 120mm height x 55mm width
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Height (English) | 4.72 in. |
| Height (Metric) | 120mm |
| Includes | Septum |
| Material | Borosilicate Glass |
| Product Type | Inlet Adapter |
| Standard Taper Joint No. | 24/40 |
| Width (English) | 2.16 in. |
| Width (Metric) | 55mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.