Learn More
DWK Life Sciences Kimble™ Kontes™ Allihn Condensers with Full Length Joints
Shop All DWK Life Sciences Products

Description
- 24/40 standard taper joints
- £2 hose connection
Specifications
Specifications
| Diameter (Metric) Inner Tubing | 0.952 cm |
| Diameter (English) Inner Tubing | 0.37 in. |
| Height (English) | 16.7 in. |
| Standard Taper Joint No | 24/40 |
| Height (Metric) | 42.5 cm |
| Length (Metric) Jacket | 25 cm |
| Length (English) Jacket | 9.8 in. |
| Type | Allihn Condenser |
| Material | Borosilicate Glass |
| For Use With (Application) | Refluxing operations |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.