Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Bevel-Seal™ Inlet Adapter
Shop All DWK Life Sciences Products

Click to view available options
Thread Size:
13-415
13-425
15-415
20-415
22-415
Standard Taper Joint No.:
14/10
14/20
19/22
24/20
24/40
Description:
O-ring Size 010
O-ring Size 105
O-ring Size 108
O-ring Size 111
O-ring Size 113
Description
Includes
Adapter, cap and Viton™ O-ring
For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)
- Provides vacuum-tight seal with compression cap and O-ring, to allow adjustable immersion of thermometers, etc.
- Cap can be used to 150°C (302°F)
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Description | O-ring Size 105 |
| For Use With (Application) | For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 17mm |
| Includes | Cap and Viton™ O-ring |
| Material | Borosilicate Glass |
| Product Type | Bevel-Seal™ Inlet Adapter |
| Standard Taper Joint No. | 14/20 |
| Thread Size | 13-415 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction