Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Bevel-Seal™ Inlet Adapter
SDP

Catalog No. K1797001124 Shop All DWK Life Sciences Products
Click to view available options
Thread Size:
13-415
13-425
15-415
20-415
22-415
Standard Taper Joint No.:
14/10
14/20
19/22
24/20
24/40
Description:
O-ring Size 010
O-ring Size 105
O-ring Size 108
O-ring Size 111
O-ring Size 113

Catalog No. K179700-1124

Supplier: DWK Life Sciences 1797001124

Only null left
Add to Cart
Add to Cart

Includes

Adapter, cap and Viton™ O-ring

For use with pipets, syringes, or other small items with outer diameters from 0.06 to 0.62 in. (2 to 17mm)

  • Provides vacuum-tight seal with compression cap and O-ring, to allow adjustable immersion of thermometers, etc.
  • Cap can be used to 150°C (302°F)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Description O-ring Size 111
For Use With (Application) For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 17mm
Includes Cap and Viton™ O-ring
Material Borosilicate Glass
Product Type Bevel-Seal™ Inlet Adapter
Standard Taper Joint No. 24/40
Thread Size 20-415
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.