Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Buchner Filter Funnels
SDP

Catalog No. p-3246055
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
150 mL
Porosity:
Coarse
Fine
Medium
Pore Size:
10 to 15μ
4 to 5.5μ
40 to 60μ
Diameter (Metric) Disc:
20mm
30mm
40mm
60mm

Two side hose connection

  • Sealed-in fritted disc or sintered glass fritted disc
  • For use with paper or polymeric filters

Not recommended for use above 15psi

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 45mm
Capacity (Metric) 15 mL
Material Borosilicate Glass
Height (Metric) 130 mm
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Diameter (Metric) Disc 20mm
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Joint Number 14/20
Porosity Fine
Pore Size 4 to 5.5μ
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.