Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Disposable Serological Pipets
GSA_VASDP

Catalog No. p-314299 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
Negative Graduations:
0.5 mL
2 mL
5 mL
Tolerance:
±0.04 mL
±0.2 mL
±0.4 mL
±1 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

These Shorty pipets are ideal for use in tissue culture work and other procedures performed under a fume hood or in other confined areas.

  • Reverse and negative graduations increase the versatility of the pipet
  • Pipets are calibrated to deliver with blow-out after free flow of liquid has ended

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Certifications/Compliance ASTM E438, Type I, Class B
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 2 mL
Tolerance ±0.2 mL
Packaging Type Individually Wrapped
Color Blue
Volume (Metric) 5 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.