Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Flasks with Three Angle Necks and standard taper Joints
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
500 mL
Standard Taper Joint:
14/20 Center, 14/20 Side
14/20 Side
14/20, 19/22 Side
24/40 Center, 24/40 Side
Description
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Compliance
Designed from ASTM™ E 1378, Type VI requirements

Specifications
Specifications
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass |
For Use With (Application) | For heating, stirring and solvent stripping without impairing ease of liquid and solid transfer |
Includes | Glass plug and the patented pressure/vacuum retainer |
Neck Style | Angled |
No. of Positions | 3 |
Shape | Kjeldahl |
Standard Taper Joint | 14/20 Side |
Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction