Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Hi-Vac Stirrers Replacement PTFE Stirrer Blade

Click to view available options
Height (Metric):
1.5 cm
Description
- Blade is 1/8 in. thick
- For use with K786500-0261 K786500-0262 K786500-0263 K786520-0260 K786520-0261
- 4 in. cylindrical reaction flasks accept PTFE blade 789030-0022

Specifications
Specifications
For Use With (Equipment) | 50, 100mL Flask |
Height (English) | 0.59 in. |
Height (Metric) | 1.5 cm |
Standard Taper Joint | 19/22 |
Type | Stirrer Blade |
Width (English) | 1.8 in. |
Width (Metric) | 4.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction