Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Liebig Condensers
SDP

Catalog No. K4470002410 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No:
14/20
24/40
Length (English) Jacket:
3.93 in.
4.33 in.
7.87 in.
11.81 in.
Height (English):
7.48 in.
9.52 in.
13.46 in.
17.4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (English) Jacket Height (English)
K447000-2410 24/40 3.93 in. 9.52 in.
K282550-0000 14/20 4.33 in. 7.48 in.
K447000-2420 24/40 7.87 in. 13.46 in.
K447000-2430 24/40 11.81 in. 17.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K447000-2410 Supplier DWK Life Sciences Supplier No. 4470002410

Standard Taper outer joint at the top; standard Taper inner drip joint at the bottom.

  • Hose connections accept 3/8 in. ID flexible tubing
  • Ref: ASTM Method D322
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) Jacket 100 mm
Height (English) 9.52 in.
Height (Metric) 242 mm
Length (English) Jacket 3.93 in.
Standard Taper Joint No 24/40
Material Borosilicate Glass
Type Condenser
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A requirements
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.