Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Oft Connecting Adapters
Shop All DWK Life Sciences Products

Click to view available options
Standard Taper Joint No.:
24/40
Description
- 24/40 joints
- 180mm height
- 40mm offset

Specifications
Specifications
Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
For Use With (Equipment) | Multiple entry flasks or reaction vessels |
Height (English) | 7.08 in. |
Height (Metric) | 180mm |
Material | Borosilicate Glass |
Product Type | Offset Connecting Adapter |
Standard Taper Joint No. | 24/40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction