Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pear-Shaped Heavy Wall Boiling Flask
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
35 mL
50 mL
100 mL
200 mL
300 mL
500 mL
Standard Taper Joint:
14/20
19/22
24/40
Description
- Available with a size 14/20, 19/22 or 24/40 taper joint
- Heavy wall flasks in a range of capacities, from 5mL to 500mL
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (Metric) | 35 mL |
| Material | Borosilicate Glass |
| Standard Taper Joint | 14/20 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction